Shop All Rags & Towels
Swiffer
Heavy-Duty Dry Refill Cloths, 10.3 x 7.8, White, 20 Cloths, 4PK
Mfr # 80314634
Zoro # G008997507
original price:
$62.99
20% off
new price: $50.39
/pk 4, $12.60/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Color White
- Fragrance Unscented
- Type Dry Floor Wipes
- Effective to Remove Dust; Dirt; Hair; Pet Hair; Crumbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 80314634
- Zoro # G008997507
- Country of Origin Canada
- Category Rags & Towels
Dimensions
Width | 10.3" |
Length | 7.8" |
Details
Material | Cloth |
Item | Towels & Wipes |
Color | White |
Fragrance | Unscented |
Type | Dry Floor Wipes |
Effective to Remove | Dust; Dirt; Hair; Pet Hair; Crumbs |
Used On | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
Application | Floors; General Purpose |
Packaging Type | Box |
Ply | 2 |
Wipes per Container | 20 |
Description
These heavy-duty dry disposable sweeping cloths feature over 30,000 3D fibers that brush into tight spaces to collect dust, dirt and pet hair. They have a stronger electrostatic charge to provide excellent particle collection. These disposable cloths are thicker and have deeper lift and lock pockets than multi-surface Swiffer Sweeper dry cloths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- GEORGIA-PACIFIC enMotion® 8” Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel (59466A)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- SWIFFER Heavy-Duty Wet Refill Cloths, 10 x 8, Open Window Fresh, 20 Cloths, 6PK (76472)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue (46U234)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, LOW-LINT CLEANING CLOTH, 9 X 16.5, TURQUOIS, 8PK (192475)
- CTC RAGS Recycled White Hospital Flannel (CHPJ50)
- VIKING Multi-Use Bag of Rags (985510)
- Swiffer Rags & Towels