Shop All Dusters
Swiffer
HD Dusters, Plastic Handle Extends to 3ft, 1 Handle & 3 Duster/Kit, PK6
Mfr # 82074
Zoro # G8240428
original price:
$86.15
5% off
new price: $81.49
/pk 6, $13.58/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6"
- Material Dust Lock™ Fiber
- Width 4"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Width | 4" |
Depth | 2" |
Brush Length | 6" |
Handle Length | 14" |
Maximum Handle Length | 3 ft |
Details
Item | Dusters |
Handle Material | Plastic |
Material | Dust Lock™ Fiber |
Bristle Material | Dust Lock™ Fiber |
Bristle Color | Yellow |
Net Weight | 3.61 lbs |
Color | Yellow |
Handle Color | Yellow |
Includes | (1) Handle; (3) Refills |
Description
Swiffer® Heavy Duty Dusters, Plastic Handle Extends to 3 ft,1 Handle & 3 Dusters/Kit/6/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Black Swan Manufacturing 139202527 0.5 gal 09025 Zap Drain Pipe Opener - Sulfuric Acid (139202527)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC6)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- SWIFFER Sweeper Refills, Cloth, 8"L, PK6 (33407)
- UNGER Mcrofbr Ceil Fan Duster (972660)
- Swiffer Dusters