Shop All Floor Cleaners and Maintainers
Swiffer
Floor Cleaner, Liquid, 42.2 oz., RTU, PK4
Mfr # 77810
Zoro # G2151775
product price: $29.95
/pk 4, $7.49/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 42.2 oz
- Color Clear
- Fragrance Fresh
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 77810
- Zoro # G2151775
- UPC # 00037000778103
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 42.2 oz |
Container Size | 1.25 L |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1.25 L, Container Type Bottle, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Terrazzo, Vinyl, Wood, Maximum Drying Time 30 min, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Product Series 48RF65, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Color Clear, Flash Point None, Fragrance Fresh, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 42.2 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- METHOD 14OZ SS Cleaner (1919)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77809)
- SWIFFER WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, PK4 (77133)
- SWIFFER WetJet Floor Cleaner Refill Liquid 42.2 oz (3700083061)
- SWIFFER Floor Cleaner, Open-Window Fresh, 42.2 oz, , Clear, PK 4 (PGC77810CT)
- SWIFFER WetJet System Wood Cleaning-Solution Refill with Mopping Pads, Unscented, 1.25 L Bottle (80375740)
- SWIFFER WetJet System CleaningSolution Ref, PK4 (77810)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- Swiffer Floor Cleaners and Maintainers