Shop All Dusters
Swiffer
Dusters Refill, Fiber Bristle, Light Blue, PK18
Mfr # 99036BX
Zoro # G600482135
product price: $19.15
/pk 18, $1.06/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Fiber
- For Use With Swiffer® 11804BX, 11804CT
- Bristle Color Light Blue
- Bristle Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Width | 4" |
Brush Length | 2" |
Details
Item | Dusters |
Material | Fiber |
For Use With | Swiffer® 11804BX, 11804CT |
Bristle Color | Light Blue |
Bristle Material | Fiber |
Mop Connection Type | Duster Refill |
Net Weight | 0.69 lbs |
Color | Light Blue |
Description
Fiber fingers trap and hold dust and dirt. For use with Swiffer® Duster Handle (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- CARRAND 48" to 96" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Fiberglass (92508)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle (BWK4404NEA)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Blue (B-S-E542J-QC-DB)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- SWIFFER Duster Refill, Blue, 7-1/2" L, PK4 (21459)
- SWIFFER Sweeper Refills, Cloth, 8"L, PK6 (33407)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- CHAPIN DUSTER 16OZ SMALL HAND (5000)
- Swiffer Dusters