Shop All Dusters
Swiffer
Dusters 89114 Heavy-Duty 3' Extendable Handle Starter Kit with 3 Duster Cloth Refills, 4PK
Mfr # 63289114
Zoro # G511582986
product price: $63.75
/pk 4, $15.94/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Banish dust from even the most inconvenient surfaces in your establishment with the Swiffer Dusters 89114 heavy-duty 3' extendable handle starter kit. Wipe out dust or debris from hard-to-reach areas like the top of bookshelves since this duster extends up to 3' long. This duster cloth features a trap and lock technology which provides 360 degrees of coated fibers that adhere dust and retain particles within the fibers throughout the dusting process. To optimize cleaning potential the fluffy fibers pick up dust while brushing in any direction which ensures cleanup no matter how the head grazes the surface. Your staff will have total control and coverage because this Swiffer duster is designed with a unique swivel feature that can lock the head in four different positions.The ergonomic handle offers a comfortable grip. A hole at the end of the grip allows for simple hanging storage and this unit is lightweight and compact when collapsed to fit even the tightest janitorial closets. To use merely fluff the duster head to activate and slide the two-pronged head into the back sleeves of the duster. After dusting just throw away the duster cloth with all the debris it has accumulated. The duster heads are extremely flexible allowing your staff to eliminate dust in pesky tight spaces like between blinds or inside of light enclosures. Each case comes with a super extender handle and 3 duster cloth refills that can trap up to three times the dust of a traditional feather duster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Powder Silverware Presoak, 4 oz., PK35 (11U471)
- CITRUS II Air Freshener, Size 7 Oz., Clear/Yellow (COBF046750)
- TECHSPRAY 1/4 in W Utility Brush, Stiff, 7 3/4 in L Handle, 1 3/8 in L Brush, Brass, Wood, 7 3/4 in L Overall (2025-1)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- SWIFFER Handle Extender Kit, f/Swiffer Duster, Yellow (PGC82074)
- SWIFFER Duster, Refill, Unsc, PK4 (21459CT)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24 (21620)
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- Swiffer Dusters