Shop All Dusters
Swiffer
Dusters 11804 Cleaner Starter Kit with 5 Duster Cloth Refills
Mfr # 99911804
Zoro # G111591371
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Banish dust from inconvenient tight surfaces within your establishment with the Swiffer Dusters 11804 cleaner starter kit. Wipe out dust or debris from within an arm's reach as this extremely compact model offers significant handling and control for you staff. This duster cloth features a trap and lock technology which provides 180 degrees of coated fibers that adhere dust and retain particles within the fibers throughout the dusting process. To optimize cleaning potential the fluffy fibers pick up dust while brushing in any direction which ensure cleanup as long as the coated fibers graze the surface.The ergonomic handle offers a comfortable grip. A hole at the end of the grip allows for simple hanging storage and this unit is extremely compact and lightweight to fit even the most spatially limited janitorial closets. For assembly of this unit simply click the two-pronged head into the handle. To use merely fluff the duster cloth to activate and slide the two-pronged head into the back sleeves of the duster cloth. After dusting just throw away the duster cloth with all the debris it has accumulated. The duster heads are extremely flexible allowing your staff to eliminate dust in pesky tight spaces like between blinds or inside of lamp enclosures. Each case comes with a Swiffer handle and 5 duster cloth refills that can trap two times the dust of a traditional feather duster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- WIPESPLUS Hand Sanitizing Alcohol Free Wipes, PK4 (37502)
- IPC EAGLE VAC MOTOR - PD 120V 2STG 5.7 - AMETEK 119414-00 (MOMO00909)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24 (21620)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- SWIFFER Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills (77300)
- SWIFFER Duster, Kit, 6PK (3700011804)
- S.M. ARNOLD FLANNEL DUSTERS 3PK 13X24 (AR85-773)
- Swiffer Dusters