Shop All Dusters
Swiffer
Duster Starter Kit, Nonwoven Head, PK6
Mfr # 11804
Zoro # G6123507
product price: $39.19
/pk 6, $6.53/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Nonwoven
- Handle Material Plastic
- Length 7 3/4 in
- Material Fiber
- For Use With Swiffer Duster Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 3/4 in |
Head Width | 7 3/4 in |
Head Length | 7 3/4 in |
Maximum Handle Length | 7 3/4 in |
Details
Item | Duster Starter Kit |
Head Material | Nonwoven |
Handle Material | Plastic |
Material | Fiber |
For Use With | Swiffer Duster Handle |
Disposable | Yes |
Color Coding System | No |
Includes | Ergonomic Handle |
Color | Yellow/White/Blue |
Features | Dust Lock Adhesive |
Series | Dusters(R) |
Handle Style | Fixed |
Application | Multi Surface |
Includes Handle | Yes |
Head Color | Blue, White, Yellow |
Number of Heads Included | 6 |
Description
Duster Starter Kit, Handle Material Plastic, Disposable Yes, Handle Style Fixed, Head Length 7 3/4 in, Head Width 7 3/4 in, Number of Heads Included 6, Head Color Blue, White, Yellow, Maximum Handle Length 7 3/4 in, Head Material Nonwoven, Features Dust Lock Adhesive, Color Coding System No, Includes Handle Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 5 lb bag (N-C60-5BG)
- 3M Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug (23A)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh Pine, 12 PK (95891789)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK6 (21620BX)
- ETTORE Cleaning Critters - Statica Polyester Duster 5-3/4 in. W X 6 in. L 1 each (32022)
- Swiffer Dusters