Shop All Dusters
Swiffer
Duster Starter Kit, 4 in W, PK4
Mfr # 08109
Zoro # G402195523
product price: $30.45
/pk 4, $7.61/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Polyester, Polyethylene, Polypropylene
- Handle Material Plastic
- Length 13 in
- For Use With 326UV4, 52LC54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 13 in |
Head Width | 4 in |
Maximum Handle Length | 13 in |
Head Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duster Starter Kit |
Head Material | Polyester, Polyethylene, Polypropylene |
Handle Material | Plastic |
For Use With | 326UV4, 52LC54 |
Disposable | Yes |
Features | 360 Degrees of Fibers, Unscented |
Handle Style | Fixed |
Color | Yellow |
Includes | (2) Duster Heads |
Number of Heads Included | 2 |
Head Color | Yellow |
Description
Duster Starter Kit, Handle Material Plastic, Disposable Yes, Handle Style Fixed, Head Length 13 in, Head Width 4 in, Number of Heads Included 2, Head Color Yellow, Maximum Handle Length 13 in, Head Material Polyester, Polyethylene, Polypropylene, Features 360 Degrees of Fibers, Unscented, Compatible Grainger Part Number 326UV4, 52LC54, Color Coding System No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Extra Strong 33 gal Trash Can Liners Drawstring 48 pk, 48PK (E86048)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Bristle: Stainless Steel (54022)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- SWIFFER Duster Refill, Blue, 7-1/2" L, PK4 (21459)
- SWIFFER Dusters Refills, Nonwoven, 7-11/16" L, PK4 (21620)
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- Swiffer Dusters