Shop All Dusters
Swiffer
Duster Refill, Blue, 7-1/2" L, PK4
Mfr # 21459
Zoro # G6635837
original price:
$56.49
28% off
new price: $40.39
/pk 4, $10.10/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Material Microfiber
- For Use With 11804, 16942, 82074
- Width 4 29/32 in
- Features Traps and Locks Dust and Allergens with Thousands of Fluffy Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 1/2 in |
Width | 4 29/32 in |
Overall Length | 7 1/2 in |
Overall Width | 4 7/8 in |
Details
Item | Duster Refill |
Material | Microfiber |
For Use With | 11804, 16942, 82074 |
Features | Traps and Locks Dust and Allergens with Thousands of Fluffy Fibers |
Series | Swiffer(R) 180 Degrees Dusters(R) |
Includes | (10) Refills |
Color | Blue |
Color Coding System | No |
Disposable | Yes |
Application | Multi Surface |
Product Series | Swiffer(R) Dusters |
Cloth Style | Microfiber |
Cloth Type | Sleeve |
Description
Duster Refill,7 1/2 in L,Blue,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Plunger, 14" Handle L, Plastic Handle (97-4A)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- SWIFFER Duster, Kit, 6PK (3700011804)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK40, 40PK (21459)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER 360 Degrees Dust Cloth Refill, 6PK (21620)
- EUROCLEAN Refill Dusting Sheets for Dust Magnet (56649232)
- Swiffer Dusters