Shop All Dusters
Swiffer
Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3
Mfr # 81216
Zoro # G7733614
product price: $63.99
/pk 3, $21.33/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Material Cloth
- For Use With Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT
- Net Weight 2.808 lbs
- Width 10.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8" |
Width | 10.4" |
Details
Item | Towels & Wipes |
Material | Cloth |
For Use With | Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT |
Net Weight | 2.808 lbs |
Features | Unscented |
Color | White |
Suggested Cleaning Application | Floors; General Purpose |
Number of Pieces | 52 |
Packaging | Box |
Towel/Wipe Type | Dry Floor Wipes |
Dirt Types | Crumbs; Dirt; Dust; Hair; Pet Hair |
Applicable Material | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
Number of Plies | 1 |
Description
Swiffer® Dry Refill Cloths, White, 10 2/5" x 8", 52/Box, 3 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- TOUGH GUY Holder, Toilet Paper (3P895)
- SURFACE SHIELDS Window Protection Film, Clear (W2C36250)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- PROVEN Proven GOJ518604 FMX-12 Foaming Antimicrobial Handwash (GOJ518604)
- Swiffer Dusters