Shop All Dusters
Swiffer
Dry Refill Cloths, White, 10 2/5" x 8", 37/Box, PK4
Mfr # 82822
Zoro # G7732835
product price: $62.79
/pk 4, $15.70/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Material Cloth
- For Use With Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT
- Net Weight 2.25 lbs
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8" |
Width | 10.4" |
Details
Item | Towels & Wipes |
Material | Cloth |
For Use With | Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT |
Net Weight | 2.25 lbs |
Color | White |
Suggested Cleaning Application | Floors; General Purpose |
Features | Unscented |
Number of Pieces | 37 |
Dirt Types | Crumbs; Dirt; Dust; Hair; Pet Hair |
Applicable Material | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
Towel/Wipe Type | Dry Floor Wipes |
Packaging | Box |
Number of Plies | 1 |
Description
Swiffer® Dry Refill Cloths, White, 10 2/5" x 8", 37/Box, 4 Box/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 16 Fl Oz Spray (NO-16-12)
- MAKITA Hose Assembly, Flexible, 4 ft. (126206-3)
- CLAIRE Fresh Linen Air Freshener, PK12 (221)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- JT EATON Yellow Duster Head, Pro Line Pole, PK12 (1710YL)
- Swiffer Dusters