Shop All Mops
Swiffer
46 in L Wetjet Mop, White, Cloth, PK2
Mfr # 92811
Zoro # G501860513
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 11 x 5
- Mop Head Color White
- Handle Color Purple/Silver
- Mop Head Material Cloth
- Handle Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 11 x 5 |
Handle Length | 46" |
Overall Length | 46 in |
Details
Mop Head Color | White |
Handle Color | Purple/Silver |
Mop Head Material | Cloth |
Handle Material | Aluminum/Plastic |
Mop Type | Wetjet Mop |
Item | Wetjet Mop |
For Use With | Swiffer® WetJet® Pads 08443CT, 08441, 81790CT; Swiffer® WetJet® Solution 83061, 23679CT, 23682, 91228 |
Features | Swiffer® WetJet® Mop Starter Kit—Includes everything needed for clean floors, with one power mop, 5 pads, and one 500 mL bottle of solution. |
Color | White |
Material | Cloth |
Application | Floor Maintenance |
Weight | 8.34 lbs |
Description
Swiffer® WetJet® gives you a great clean on virtually any floor. With a unique dual-nozzle sprayer, this all-in-one mopping system breaks up and dissolves tough messes for a powerful clean. Its cleaning solution loosens dirt and lifts it off the floor, pulling dirt and grime into the WetJet® pad and locking it away for good.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29603)
- TOUGH GUY 5/8 in W Tile and Grout Brush, Stiff, 5-1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (1VAF3)
- PROTEAM Floor Tool, Multi-Surface, 10" (106709)
- DRILLBRUSH Drill Brush Small Diameter Cleaning Brushes for Use on Carpet, PK 4 (2in-S-GRWY-QC-DB)
- SWIFFER Mop Pad Wetjet 15Pk (99042)
- SWIFFER Swiffr Sweepr Wetdry Kit (92814)
- SWIFFER Wetjet Pad Refill, PK96 (08443CT)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- SWIFFER Swiffer Wetjet Kit (037000928102)
- SWIFFER 11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24 (08443)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR9 (1TYR9)
- Swiffer Floor Mops, Buckets & Wringers