Shop All Mops
Swiffer
46 in L Sweeper Mop, White, Cloth
Mfr # 9060
Zoro # G4051212
original price:
$33.39
14% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 10 x 4.8
- Mop Head Color White
- Handle Color Green/Silver
- Mop Head Material Cloth
- Handle Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 10 x 4.8 |
Handle Length | 46" |
Overall Length | 46 in |
Details
Mop Head Color | White |
Handle Color | Green/Silver |
Mop Head Material | Cloth |
Handle Material | Aluminum/Plastic |
Mop Type | Sweeper Mop |
Item | Sweeper Mop |
Material | Cloth |
Color | White |
For Use With | Swiffer® Sweeper® Cloths |
Application | Floor Maintenance |
Weight | 0.909 lbs |
Description
Swiffer® Sweeper Mop, 10" Wide Mop, Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lemon Verbena, 6 PK (651369)
- CONCROBIUM Fogger Intake Filter (200080)
- SPRAYON Foam 15.25 oz. Mold Release Cleaners, Aerosol Can (S00353000)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- SWIFFER Mop Pads Hd Gain 10Pk (76471)
- SWIFFER Swiffr Sweepr Wetdry Kit (92814)
- SWIFFER MOP PAD REFILL 5PK (80723036)
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- SWIFFER Swiffer Xl Mop Kit (3700092816)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- Swiffer Mops