Shop All Pleated Air Filters
Swiffer
14x20x1 Extreme Dust Collector Pleated Air Filter, MERV 11
Mfr # 70741.01142
Zoro # G0476117
product price: $13.19
/ea
Sold in multiples of 4 for $52.76
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x20x1
- Nominal Height 14"
- Nominal Width 20"
- Series Extreme Dust Collector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 70741.01142
- Zoro # G0476117
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x20x1 |
Nominal Height | 14" |
Nominal Width | 20" |
Details
Series | Extreme Dust Collector |
Item | Pleated Air Filter |
MERV | 11 |
Description
Extreme Dust,14in x 20in x 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENGOKU Convection Replacement Wick (OS-0023)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- DETROIT RADIANT Electric Infrared Heater, 120V, 1500W (DGS-Z1-A15)
- BESTAIR Bestair 4766119 25 x 16 x 4 in. Pleated Air Filter- pack of 3 (4766119)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- ACCUMULAIR Accumulair FD17.5X22A 17.5 x 22 x 1 in. MERV 13 Actual Size Diamond Filter (FD17.5X22A)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- ALL-FILTERS 24X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24241.11 6pk+)
- PUROLATOR Air Filter, 16x25x2 DMK80 - MERV 8 (6 Pack) (16x25x2x1 DM (6 Pack))
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- Swiffer Pleated Air Filters