Shop All Mops
Swiffer
11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24
Mfr # 08443
Zoro # G6215157
product price: $20.49
/pk 24, $0.85/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 11.3 in x 5.4 in
- Mop Pad Size 11.3 in x 5.4 in
- Mop Head Color White
- Mop Head Material Cotton
- Mop Style Pad Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 11.3 in x 5.4 in |
Mop Pad Size | 11.3 in x 5.4 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop Style | Pad Refill |
Mop Type | Wetjet Pad Refill |
Item | Wetjet Pad Refill |
For Use With | Swiffer® WetJet® 92811, 92810 |
Color | White |
Material | Cotton |
Application | Floor Maintenance |
Weight | 1.32 lbs |
Description
Pad,Refill,Wetjet,Swiffer,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20 oz. Aerosol Can, Liquid, Clear, 12 PK (064)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 32 oz., EA1 (PC-B-GONE-GQ-1)
- SWIFFER WET XL RFIL, 12PK (80374069)
- SWIFFER Wetjet Pad Refill, PK96 (08443CT)
- SWIFFER 8 x 10 in. Wet Cloth Mop Refill - Pack of 24 (1000591)
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- SWIFFER 10 in L Swiffer Wet Cloths, Green/White, Synthetic, PK12 (35154)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- WOOSTER 14-1/2 in L Dust Eater Refill, Gray (1805)
- Swiffer Mops