Sweet-Nectar B-HRTU-M-4 1.5 Litre Ready-to-Use Hummingbird Nectar in Eco-Fresh Pouch - Set of 4
Mfr # B-HRTU-M-4
Zoro # G703745144
Product Information
- Brand Sweet-Nectar
- MFR # B-HRTU-M-4
- Zoro # G703745144
- UPC # 712038777037
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Get more nectar for less, all while helping reduce waste. Our FDA compliant, BPA free, eco-fresh bag provides up to an 85% reduced carbon footprint over more traditional packaging. Each pouch offers a durable leak proof cap that keeps your product fresh long after it is opened. Just pour straight from the bag.
Now you can feel good about feeding your hummingbirds nectar that’s good for them. Instantly serve up this ready-to-use, all natural and clear hummingbird nectar! Made from all natural pure cane sugar and infused with the flavor of wild flowers. Includes calcium and electrolytes to support the healthy development of baby hummingbirds, from egg to fledgling. Includes easy to pour spout for no-spill filling, right into your feeder. Refrigerate after opening. 50 oz. pouch of ready to pour clear hummingbird nectar, no water required.
Features- Ready to pour clear hummingbird nectar, 50 oz. pouch
- Attract hummingbirds with clear, wild flower infused nectar
- Features calcium with electrolytes to produce flight-ready fledglings
- Contains no dye, no artificial preservatives
- Made in the USA
- Set of 4
- Size: 1.5 Litre
- Bird Type: Hummingbird
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Ignition Coil (34443D)
- BREAKTHROUGH CLEAN TECHNOLOGIES 36in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .17 thru .22 Caliber & 4mm, Multi-Color (BT-CFRR-RF36)
- KOHLER Carb Repair Kit (Cs10 & Cs12) (63 757 01-S)
- UNGER Water-Fed Window Cleaning System, Blk/Grn (UNLK1)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 25.3 oz (NHRTU)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar Concentrate 50.7 oz (BHCONM)
- SWEET-NECTAR Sweet-Nectar 8000389 Hummingbird Nectar for Sucrose; 1.5 Litre - Case of 9 (8000389)
- TEMPTATIONS Cat Treats Mega Pack Variety, 6.3 oz Pouch, 4PK (10719)
- WILDGAME INNOVATIONS Sugar Beet Crush Attractant, Sugar Beet Flavor, 5 lb (WLD076)
- TRIUMPH Grain Free Jerky Dog Treats (06600975/00851)
- Sweet-Nectar Pet & Animal Food & Treats