Sweet-Nectar B-HCON-M-4 1.5 Litre Hummingbird Nectar Concentrate in Eco-Fresh Pouch - Set of 4
Mfr # B-HCON-M-4
Zoro # G003745172
Product Information
- Brand Sweet-Nectar
- MFR # B-HCON-M-4
- Zoro # G003745172
- UPC # 712038777044
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Get more nectar for less, all while helping reduce waste. Our FDA compliant, BPA free, eco-fresh bag provides up to an 85% reduced carbon footprint. Our Sweet-Nectar hummingbird nectar concentrate makes a full 4500ml (3X) by simply adding the appropriate amount of regular tap water.
Attract hummingbirds to your feeder with appealing wild flower flavored nectar. This all natural hummingbird nectar concentrate is made from all natural pure cane sugar and infused with the flavor of wild flowers. Includes calcium and electrolytes to support the healthy development of baby hummingbirds, from egg to fledgling. Contains no dye, no artificial preservatives. Add water and mix right inside your feeder for instant hummingbird nectar. Refrigerate after opening. 50 oz. pouch of hummingbird nectar concentrate with an easy to pour spout.
Features- 50 oz. pouch makes 150 oz. of clear hummingbird nectar
- Attract hummingbirds with clear nectar, infused with wild flowers
- Features calcium with electrolytes to keep your hummingbirds hydrated
- Add water, no boiling required
- Made in the USA
- Set of 4
- Size: 1.5 Litre
- Bird Type: Hummingbird
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW Watersports 18-5000R Waterproof Phone Holder - 4" x 8", Red (18-5000R)
- KOHLER Spring Governor (62 089 22-S)
- BAYER Maxforce Fly Granular Bait (5lb) (79365306)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar Concentrate 50.7 oz (BHCONM)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 25.3 oz (NHRTU)
- SWEET-NECTAR Sweet-Nectar 8000389 Hummingbird Nectar for Sucrose; 1.5 Litre - Case of 9 (8000389)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- AUDUBON Audubon 6Port Seed Fedr (NATUBE12)
- NUTRI SOURCE Lamb Meal / Rice 22/13 Dog Food (26603)
- REDBARN Naturals Beef Grain Free Chews For Dogs 7 in (227001)
- Sweet-Nectar Pet & Animal Food & Treats