Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Sweet Air
Vent Stack Filter, ABS, Black (Discontinued)
Mfr # VS-TT
Zoro # G4974934
This Product is Discontinued
Key Features
- Material Plastic
- Type Sweet Air Vent Stack Filter
- Color/Finish Black
- Sub-Category Filters and Cartridges
- Connection - Drains Drop In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweet Air
- MFR # VS-TT
- Zoro # G4974934
- UPC # 859333003000
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height (In.) | 8 3/8 in |
Pipe Dia. (In.) | 3" or 4" |
Pipe Dia. - Drains | 3 in, 4 in |
Length (In.) | 6 3/4 in |
Height | 8 3/8 in |
Overall Length | 6 3/4 in |
Overall Height | 8 3/8 in |
Fits Pipe Size | 3 in, 4 in |
Details
Item | Vent Stack Filter |
Material | Plastic |
Type | Sweet Air Vent Stack Filter |
Color/Finish | Black |
Sub-Category | Filters and Cartridges |
Connection - Drains | Drop In |
Includes | 8 oz Activated Carbon Charge |
Color - Drains | Black |
For Use With | 3 in or 4 in Vent Stacks |
Material of Construction - Drains | ABS |
Material of Construction | ABS Plastic |
Product Type | Vent Stack Filter |
Color | Black |
Ligature Resistant | No |
Application | Septic Drain |
Connection Type | Push-In |
Description
Vent Stack Filter, Product Type Vent Stack Filter, Includes 8 oz Activated Carbon Charge, Application Septic Drain, Overall Length 6 3/4 in, Material Plastic, Color Black, Overall Height 8 3/8 in, Ligature Resistant No, Fits Pipe Size 3 in, 4 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.