Shop All Portable Vacuums
Sweepovac
HandVac 8K Handheld Vacuum
Mfr # SV HH1
Zoro # G0943444
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepovac
- MFR # SV HH1
- Zoro # G0943444
- Country of Origin China
- Category Portable Vacuums
Details
Item | HandVac 8K Handheld Vacuum |
Description
Item HandVac 8K Handheld Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- CLOROX Cream Cleanser, 30 oz. Bottle, Unscented, 8 PK (30613)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- KOBLENZ Hand Vacuum (12V) (HV-12 KG4)
- EGO Blower Flat Nozzle, cUL Listed (AN5801)
- DIRT DEVIL QuickFlip Plus 16V Cordless Handheld Vacuum Cleaner (BD30025B)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- MILWAUKEE TOOL M18 6gal Vac, XC6.0 Battery, AirTip (0920-20, 48-11-1865, 49-90-2031)
- Sweepovac Portable Vacuums