Shop All Lawn Sweepers
Sweepex
Walk Behind Sweeper, 48 in, 160cc
Mfr # SWB-480
Zoro # G9932456
original price:
$4,679.76
5% off
new price: $4,410.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,410.00
Free 30-Day Returns
Key Features
- Adjustable Height Yes
- Clearing Path 48 in
- Brush Dia. 16 in
- Tires Polar Trec Snow Tires
- Engine Honda GXV Series 160cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SWB-480
- Zoro # G9932456
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Adjustable Height | Yes |
Brush Dia. | 16 in |
Brush Width | 48 in |
Tool Height | 50 in |
Tool Width | 48 in |
Brush Diameter | 16 in |
Tool Length | 70 in |
Details
Item | Walk Behind Sweeper |
Clearing Path | 48 in |
Tires | Polar Trec Snow Tires |
Engine | Honda GXV Series 160cc |
Start Type | Recoil |
CARB Compliant | CARB Compliant |
Engine Cycle | 4-Cycle |
Tool Weight | 271 lb |
Engine Displacement | 160 cc |
Engine Brand | Honda |
Horsepower | 4.8 hp |
Description
Walk Behind Sweeper, Tool Width 48 in, Brush Width 48 in, Engine Displacement 160 cc, Engine Cycle 4-Cycle, Horsepower 4.8 hp, Engine Brand Honda, Start Type Recoil, Brush Diameter 16 in, Tool Weight 271 lb, CARB Compliant CARB Compliant, Tool Height 50 in, Tool Length 70 in, Clearing Path 48 in, Light Not Applicable, Tires Polar Trec Snow Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Open W/ (C2030ND)
- JACTO Jacto Sprayer Replacement Chamber Valve (1192736)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- EGO Broom Attachment (RBA2100)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- THE PRODUCT FACTORY Landscaping Bags (10003)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- Sweepex Lawn & Garden Tools