Shop All Lawn Sweepers
Sweepex
Snow Brush Kit
Mfr # SRS-400
Zoro # G6002516
product price: $264.60
/ea
Free Shipping & Returns
$264.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 12 in
- Clearing Path 40 in
- Overall Width 40 in
- Diameter 12 in
- Compatible Manufacturer Number SWB-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SRS-400
- Zoro # G6002516
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Brush Dia. | 12 in |
Overall Width | 40 in |
Diameter | 12 in |
Details
Item | Snow Brush Kit |
Clearing Path | 40 in |
Compatible Manufacturer Number | SWB-400 |
Compatible Product Type | Rotary Broom |
Product Type | Snow Brush Kit |
Description
Snow Brush Kit, Overall Width 40 in, Product Type Snow Brush Kit, Compatible Manufacturer Number SWB-400, Compatible Grainger Part Number 20UG65, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- TORO Spring Bucket (29210)
- ENOZ Reusable Wasp & Yellow Jacket Trap (ET5000.6)
- MTD Bail Asm-Operator (931-05119A)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- EGO Broom Attachment (RBA2100)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- Sweepex Lawn Sweepers