Shop All Forklift Accessories
Sweepex
Pro Series Brushes, 72 In W, 11 In H, PK8
Mfr # PBK-720
Zoro # G6556051
product price: $591.99
/pk 8, $74.00/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 72 in
- Mounting Slides Into Existing Broom Track
- Number of Rows 8
- Includes 8 Rows of Bristles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # PBK-720
- Zoro # G6556051
- UPC # 813818010372
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 72 in |
Brush Height | 11 in |
Brush Width | 72 in |
Overall Depth | 1 1/2 in |
Details
Item | Pro Series Replacement Brushes |
Mounting | Slides Into Existing Broom Track |
Number of Rows | 8 |
Includes | 8 Rows of Bristles |
Forklift Attachment Type | Replacement Brushes |
For Use With | Mfr. No. SPB-720 |
Bristle Material | Polypropylene |
Description
Pro Series Replacement Brushes, Product Type Pro Series Replacement Brushes, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 1/2 in, Brush Height 11 in, Brush Width 72 in, Overall Width 72 in, Bristle Material Polypropylene, Number of Rows 8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP43)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- IDEAL WAREHOUSE INNOVATIONS Height Indicator Label, 12 in. H, Vynil (70-1100)
- Sweepex Forklift Accessories