Shop All Forklift Accessories
Sweepex
Pro Series Brushes, 60 In W, 11 In H, PK8
Mfr # PBK-600
Zoro # G7128475
product price: $554.99
/pk 8, $69.37/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 60 in
- Brush Width 60 in
- Mounting Slides Into Existing Broom Track
- Number of Rows 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # PBK-600
- Zoro # G7128475
- UPC # 813818010365
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 60 in |
Brush Width | 60 in |
Brush Height | 11 in |
Overall Depth | 1 1/2 in |
Details
Item | Pro Series Replacement Brushes |
Mounting | Slides Into Existing Broom Track |
Number of Rows | 8 |
Includes | 8 Rows of Bristles |
Forklift Attachment Type | Replacement Brushes |
For Use With | Mfr. No. SPB-600 |
Bristle Material | Polypropylene |
Description
Pro Series Replacement Brushes, Product Type Pro Series Replacement Brushes, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 1/2 in, Brush Height 11 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Polypropylene, Number of Rows 8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- KFI Kubota RTV 500 Winch Mount (100800)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- IRONGUARD Replacement Checklist 70-1076 for Ideal Warehouse Electric Counterbalance Forklift Checklist Caddy (70-1076)
- IRONGUARD Ideal Warehouse Accu-Tilt Forklift Fork Tilt Level Indicator 70-1000 (70-1000)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-2)
- Sweepex Lifting Trucks