Shop All Forklift Accessories
Sweepex
Pro Series Broom, 72 In W, 11 In H
Mfr # SPB-720
Zoro # G2147181
product price: $1,651.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,651.99
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 72 in
- Max. Fork Opening 8-3/4 in x 1-3/4 in
- Mounting Integrated Fork Hitch for Max. 6 inW x 1.5 inH Fork Tines
- Overall Sweeper Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SPB-720
- Zoro # G2147181
- UPC # 813818010143
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 72 in |
Overall Sweeper Height | 12 in |
Brush Height | 11 in |
Overall Sweeper Width | 72 in |
Overall Sweeper Depth | 16 in |
Brush Width | 72 in |
Compatible Fork Width | 6 in |
Compatible Fork Length | 84 in |
Compatible Fork Height | 1 3/4 in |
Overall Depth | 16 in |
Details
Item | Pro Series Broom |
Max. Fork Opening | 8-3/4 in x 1-3/4 in |
Mounting | Integrated Fork Hitch for Max. 6 inW x 1.5 inH Fork Tines |
Number of Rows | 8 |
Features | To Mount To A Skid Steer, Required Accessory Is Grainger No. 54EM87. |
Forklift Attachment Type | Sweepers |
Use Location | Indoor/Outdoor |
Bristle Material | Polypropylene |
Compatible with Manufacturer Model Number | SPB-720 |
For Use With Mfr. Model Number | SPB-720 |
Description
Broom, Use Location Indoor/Outdoor, Overall Height 12 in, Compatible Fork Height 1 3/4 in, Compatible Fork Length 84 in, Compatible Fork Width 6 in, Overall Depth 16 in, Brush Height 11 in, Brush Width 72 in, Overall Width 72 in, Bristle Material Polypropylene, Number of Rows 8, Compatible with Manufacturer Model Number SPB-720, Compatible with Grainger Part Number 4AZZ5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 600 lb Load Capacity (KDHD111242)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- ULTIMATION Heavy Duty Roller with Bracket, 21in Galvanized Steel, 1.9in Dia. (190R-21-BR)
- CLARK Clark GWK-CJ55-LW CJ55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-CJ55-LW)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- ABOVE ALL Above All L74995RED-R Special Edition Forearm Forklift - Firehouse Red; Lifting Straps (L74995RED-R)
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- Sweepex Lifting Trucks