Shop All Forklift Accessories
Sweepex
Pro Series Broom, 60 In W, 11 In H
Mfr # SPB-600
Zoro # G2147190
product price: $1,383.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,383.99
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 60 in
- Features To Mount To A Skid Steer, Required Accessory Is Grainger No. 54EM87.
- Overall Sweeper Width 60 in
- Overall Sweeper Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SPB-600
- Zoro # G2147190
- UPC # 813818010136
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 60 in |
Overall Sweeper Width | 60 in |
Overall Sweeper Height | 12 in |
Brush Height | 11 in |
Overall Sweeper Depth | 16 in |
Brush Width | 60 in |
Overall Depth | 16 in |
Compatible Fork Length | 84 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Width | 6 in |
Details
Item | Pro Series Broom |
Features | To Mount To A Skid Steer, Required Accessory Is Grainger No. 54EM87. |
Mounting | Integrated Fork Hitch for Max. 6 inW x 1.5 inH Fork Tines |
Forklift Attachment Type | Sweepers |
Number of Rows | 8 |
Max. Fork Opening | 8-3/4 in x 1-3/4 in |
Compatible with Manufacturer Model Number | SPB-600 |
Use Location | Indoor/Outdoor |
Bristle Material | Polypropylene |
For Use With Mfr. Model Number | SPB-600 |
Description
Broom, Use Location Indoor/Outdoor, Overall Height 12 in, Compatible Fork Height 1 3/4 in, Compatible Fork Length 84 in, Compatible Fork Width 6 in, Overall Depth 16 in, Brush Height 11 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Polypropylene, Number of Rows 8, Compatible with Manufacturer Model Number SPB-600, Compatible with Grainger Part Number 4AZZ4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20273ZN-TPRB)
- CROSBY SS-4055 Latch Kit, For Use With 20 ton Carbon and 30 ton Alloy Hooks, SS (1090161)
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H (84378)
- MAGLINER Left Hand Wheel Bracket (210101)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- A & I PRODUCTS Forklift Seat, Shock Absorbing Spring, BLK 20.5" x20.5" x20.5" (A-FLS322BL)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-6-30)
- Sweepex Forklift Accessories