Shop All Lawn Sweepers
Sweepex
Oem Cable, Use with Rotary Broom
Mfr # 72307
Zoro # G1908831
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broom
- Application Debris Removal, Snow
- Fits Brand SnowEx, SweepEx
- For Use With Mfr. Model Number SS-4000, SWB-480
- Material Plastic Coated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sweepex
- MFR # 72307
- Zoro # G1908831
- Country of Origin Germany
- Category Lawn Sweepers
Details
Item | Oem Cable |
For Use With | Rotary Broom |
Application | Debris Removal, Snow |
Fits Brand | SnowEx, SweepEx |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Material | Plastic Coated Metal |
Description
Oem Cable, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, For Use With Rotary Broom, Application Snow, Debris Removal, Material Plastic Coated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feeder Guard Ant (245L)
- MTD Handle-Drive Var S (731-17335)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- MAXPOWER 20 in. 3-in-1 Mower Blade For Walk-Behind Mowers (331950S)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- THE PRODUCT FACTORY Landscaping Bags (10003)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- Sweepex Lawn Sweepers