Shop All Lawn Sweepers
Sweepex
Oem Cable, Use with Rotary Broom
Mfr # 72300
Zoro # G1908886
Free Shipping & Returns
$99.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broom
- For Use With Mfr. Model Number SS-4000, SWB-480
- Fits Brand SnowEx, SweepEx
- Application Debris Removal, Snow
- Material Plastic Coated Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sweepex
- MFR # 72300
- Zoro # G1908886
- Country of Origin Germany
- Category Lawn Sweepers
Details
Item | Oem Cable |
For Use With | Rotary Broom |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Fits Brand | SnowEx, SweepEx |
Application | Debris Removal, Snow |
Material | Plastic Coated Metal |
Description
Oem Cable, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, For Use With Rotary Broom, Application Snow, Debris Removal, Material Plastic Coated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAWAY Callaway XT 10-Piece Teen Golf Set RH (4PKR180510287G)
- KOHLER Kit Breather Cover W/Gasket (24 033 03-S)
- SUN JOE 24-Volt iON+ Cordless 13-Inch 4Ah Snow Shovel Bundle w/CVR, Ice Dozer (24V-SS13-TV1)
- DRAMM Revolver Nozzle (10-12702)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350103)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- Sweepex Lawn Sweepers