Shop All Lawn Sweepers
Sweepex
Oem Cable, Use with Rotary Broom
Mfr # 72298
Zoro # G1908840
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broom
- For Use With Mfr. Model Number SS-4000, SWB-480
- Material Plastic Coated Metal
- Fits Brand SnowEx, SweepEx
- Application Debris Removal, Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # 72298
- Zoro # G1908840
- Country of Origin Germany
- Category Lawn Sweepers
Details
Item | Oem Cable |
For Use With | Rotary Broom |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Material | Plastic Coated Metal |
Fits Brand | SnowEx, SweepEx |
Application | Debris Removal, Snow |
Description
Oem Cable, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, For Use With Rotary Broom, Application Snow, Debris Removal, Material Plastic Coated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Red Handled 1 1/8" x 8 1/2 12" x3" x2" (A-HP108)
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- ORTHO WEED KILLR WC REFIL GL (0204610)
- BRIGGS & STRATTON ROD, CONNECTING (84007297)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- THE PRODUCT FACTORY Landscaping Bags (10003)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- RUGG Leaf and Grass Grabbers (PPLS1012)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- Sweepex Lawn & Garden Tools