Shop All Lawn Sweepers
Sweepex
Oem Cable, Use with Rotary Broom
Mfr # 72297
Zoro # G1908859
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broom
- For Use With Mfr. Model Number SS-4000, SWB-480
- Fits Brand SnowEx, SweepEx
- Material Plastic Coated Metal
- Application Debris Removal, Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # 72297
- Zoro # G1908859
- Country of Origin Germany
- Category Lawn Sweepers
Details
Item | Oem Cable |
For Use With | Rotary Broom |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Fits Brand | SnowEx, SweepEx |
Material | Plastic Coated Metal |
Application | Debris Removal, Snow |
Description
Oem Cable, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, For Use With Rotary Broom, Application Snow, Debris Removal, Material Plastic Coated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-21 2 In 1 Sp (787-01876B-5083)
- OREGON Edger Blade (40-843)
- GLOBAL FLAGS UNLIMITED Marine Corps Stick Flag 4"x6" E Gloss (203869)
- ATTWOOD MARINE Cockpit Caddy (11849-2)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350185)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- Sweepex Lawn Sweepers