Shop All Lawn Sweepers
Sweepex
Oem Belt, Use with Rotary Broom, Rubber
Mfr # 72263
Zoro # G1908877
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broom
- Fits Brand SnowEx, SweepEx
- For Use With Mfr. Model Number SS-4000, SWB-480
- Application Debris Removal, Snow
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # 72263
- Zoro # G1908877
- Country of Origin Germany
- Category Lawn Sweepers
Details
Item | Oem Belt |
For Use With | Rotary Broom |
Fits Brand | SnowEx, SweepEx |
For Use With Mfr. Model Number | SS-4000, SWB-480 |
Application | Debris Removal, Snow |
Material | Rubber |
Description
Oem Belt, For Use With Grainger Item Number 20UG85, 20UG76, For Use With Mfr. Model Number SS-4000, SWB-480, Fits Brand SnowEx, SweepEx, For Use With Rotary Broom, Application Snow, Debris Removal, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Fire Log 6 pk, 6PK (502-160-807)
- DIAMOND DECK Diamond Deck 84056 5 x 6 ft. Black Textured Pet Pad & ATV Mat (84056)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350186)
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- Sweepex Lawn Sweepers