Shop All Forklift Accessories
Sweepex
Mounting Bracket, Steel, Black, 46" W
Mfr # SSH-175-1
Zoro # G8489936
product price: $566.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 48 in
- Overall Width 46 in
- Material Steel
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SSH-175-1
- Zoro # G8489936
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 6 in |
Overall Length | 48 in |
Overall Width | 46 in |
Height | 6 in |
Width | 46 in |
Details
Material | Steel |
Item | Steer Push Hitch |
Includes | Mounting hardware |
For Use With | Mfr. No. SPB-600, SPB-720 |
Accessory Type | Steer Push Hitch |
Compatible with Manufacturer Model Number | SPB-600 |
For Use With Mfr. Model Number | SPB-600 |
Description
Steer Push Hitch, Product Type Skid-Steer Push Hitch, Compatible with Grainger Part Number 4AZZ4, Compatible with Manufacturer Model Number SPB-600, Includes Mounting Hardware, Overall Length 48 in, Overall Width 46 in, Overall Height 6 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW (APT-3060-95)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL (BL1000)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- RONSTAN D Shackle, Screw Pin, 880 lb. (RF616)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- AFTERMARKET 355909 Hydraulic Cylinder Seal Kit Fits Hyster Forklifts (HYI40-1418)
- Sweepex Forklifts & Attachments