Shop All Forklift Accessories
Sweepex
Mega Series Brushes, 36 In W, 11 In H, PK11
Mfr # MBK-360
Zoro # G6678113
original price:
$375.46
15% off
new price: $315.90
/pk 11, $28.72/ea
Free Shipping & Returns
$315.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Width 36 in
- Brush Height 11 in
- Forklift Attachment Type Replacement Brushes
- Mounting Slides Into Existing Broom Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # MBK-360
- Zoro # G6678113
- UPC # 813818010389
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 36 in |
Brush Height | 11 in |
Brush Width | 36 in |
Overall Depth | 1 1/2 in |
Details
Item | Mega Series Replacement Brushes |
Forklift Attachment Type | Replacement Brushes |
Mounting | Slides Into Existing Broom Track |
Includes | 11 Rows of Bristles |
Number of Rows | 11 |
For Use With | Mfr. No. SMB-960, MBK-600 |
Bristle Material | Polypropylene |
Description
Mega Series Replacement Brushes, Product Type Mega Series Replacement Brushes, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 1/2 in, Brush Height 11 in, Brush Width 36 in, Overall Width 36 in, Bristle Material Polypropylene, Number of Rows 11, Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- AFTERMARKET EW2000R 55010026 Red Fork Oval Work Spot Light for Forklift Models 4x3 05amp (ELJ50-0142)
- Sweepex Forklifts & Attachments