Shop All Forklift Accessories
Sweepex
Mega Series Broom, 96 In W, 11 In H
Mfr # SMB-960
Zoro # G9872317
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 96 in
- Mounting Fork Hitch for Max. 6 inW x 2 inH Fork Tines
- Overall Sweeper Height 12 in
- Number of Rows 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sweepex
- MFR # SMB-960
- Zoro # G9872317
- UPC # 813818010174
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 96 in |
Overall Sweeper Height | 12 in |
Brush Height | 11 in |
Overall Sweeper Depth | 27 in |
Overall Sweeper Width | 96 in |
Brush Width | 96 in |
Overall Depth | 27 in |
Compatible Fork Width | 6 in |
Compatible Fork Length | 84 in |
Compatible Fork Height | 2 in |
Details
Item | Mega Series Broom |
Mounting | Fork Hitch for Max. 6 inW x 2 inH Fork Tines |
Number of Rows | 11 |
Forklift Attachment Type | Sweepers |
Features | To Mount To A Skid Steer, Required Accessories Are Grainger No. 54EM87 And 54EM88. To Mount To A Forklift Or Equipment With Forks, Required Accessory Is Grainger No. 4AZZ9. |
Max. Fork Opening | 6 in x 2 in |
Compatible with Manufacturer Model Number | SMB-960 |
Bristle Material | Polypropylene |
Use Location | Outdoor |
For Use With Mfr. Model Number | SMB-960 |
Description
Mega Series Broom, Use Location Outdoor, Overall Height 12 in, Compatible Fork Height 2 in, Compatible Fork Length 84 in, Compatible Fork Width 6 in, Overall Depth 27 in, Brush Height 11 in, Brush Width 96 in, Overall Width 96 in, Bristle Material Polypropylene, Number of Rows 11, Compatible with Manufacturer Model Number SMB-960, Compatible with Grainger Part Number 4AZZ8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (11F10EG15B13)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- GLOBAL INDUSTRIAL Forklift Mount Front End Loader, 1-1/3 Cu. Yd., 4000 Lb. Cap. (989064)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 48", PR (F4-1.50-48-CPL)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Light Bump-Release Gray (20055BR)
- Sweepex Forklift Accessories