Shop All Forklift Accessories
Sweepex
Mega Series Broom, 60 In W, 11 In H
Mfr # SMB-600
Zoro # G9872326
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,621.99
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 60 in
- Mounting Fork Hitch for Max. 6 inW x 2 inH Fork Tines
- Max. Fork Opening 6 in x 2 in
- Overall Sweeper Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sweepex
- MFR # SMB-600
- Zoro # G9872326
- UPC # 813818010150
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 60 in |
Overall Sweeper Depth | 27 in |
Overall Sweeper Height | 12 in |
Overall Sweeper Width | 60 in |
Brush Width | 60 in |
Brush Height | 11 in |
Overall Depth | 27 in |
Compatible Fork Height | 2 in |
Compatible Fork Width | 6 in |
Compatible Fork Length | 84 in |
Details
Item | Mega Series Broom |
Mounting | Fork Hitch for Max. 6 inW x 2 inH Fork Tines |
Max. Fork Opening | 6 in x 2 in |
Features | To Mount To A Skid Steer, Required Accessories Are Grainger No. 54EM87 And 54EM88. To Mount To A Forklift Or Equipment With Forks, Required Accessory Is Grainger No. 4AZZ9. |
Number of Rows | 11 |
Forklift Attachment Type | Sweepers |
Bristle Material | Polypropylene |
Use Location | Outdoor |
Compatible with Manufacturer Model Number | SMB-600 |
For Use With Mfr. Model Number | SMB-600 |
Description
Broom, Use Location Outdoor, Overall Height 12 in, Compatible Fork Height 2 in, Compatible Fork Length 84 in, Compatible Fork Width 6 in, Overall Depth 27 in, Brush Height 11 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Polypropylene, Number of Rows 11, Compatible with Manufacturer Model Number SMB-600, Compatible with Grainger Part Number 4AZZ6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- CALDWELL Telescoping Pivoting Fork Boom, 4000 Lb (PB-40)
- GLOBAL INDUSTRIAL Shorty Telescoping Forklift Jib Boom Crane, 55-1/4in, 93inL, 4000 Lbs. Cap. (989045)
- VESTIL Cloth Fork Truck, Seat-Seat Belt (LTS-C)
- Sweepex Forklifts & Attachments