Shop All Lawn Sweepers
Sweepex
Maintenance Broom Kit
Mfr # SSM-400
Zoro # G6023324
original price:
$366.95
19% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 12 in
- Clearing Path 40 in
- Overall Width 40 in
- Diameter 12 in
- Compatible Product Type Rotary Broom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SSM-400
- Zoro # G6023324
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Brush Dia. | 12 in |
Overall Width | 40 in |
Diameter | 12 in |
Details
Item | Maintenance Broom Kit |
Clearing Path | 40 in |
Compatible Product Type | Rotary Broom |
Product Type | Sensitive Surface Brush Kit |
Compatible Manufacturer Number | SWB-400 |
Description
Maintenance Broom Kit, Overall Width 40 in, Product Type Sensitive Surface Brush Kit, Compatible Manufacturer Number SWB-400, Compatible Grainger Part Number 20UG65, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- KOHLER Lever Throttle Control (24 090 09-S)
- HAWK HELIUM 20 CLIMBING STICKS 4PK (ACS-4PK)
- CHAMPION SPORTS Football Belt, Green (20209)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350104)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- Sweepex Lawn Sweepers