Shop All Lawn Sweepers
Sweepex
Extension Broom Kit
Mfr # SEB-020
Zoro # G6036965
product price: $183.60
/ea
Free Shipping & Returns
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 12 in
- Clearing Path 5 1/2 in
- Overall Width 5 1/2 in
- Diameter 12 in
- Product Type Extension Brush Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # SEB-020
- Zoro # G6036965
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Brush Dia. | 12 in |
Overall Width | 5 1/2 in |
Diameter | 12 in |
Details
Item | Extension Broom Kit |
Clearing Path | 5 1/2 in |
Product Type | Extension Brush Kit |
Compatible Manufacturer Number | SWB-320 |
Compatible Product Type | Rotary Broom |
Description
Extension Broom Kit, Overall Width 5 1/2 in, Product Type Extension Brush Kit, Compatible Manufacturer Number SWB-320, Compatible Grainger Part Number Not Applicable, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Penn State 9 x 9 Side Panel (196-48)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-8X10)
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- MTD Oil Fill Tube Asse (951-14613)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- DEWITT DeWitt Leaf and Debris Tarps (LEAFTARP9X9-12)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- SUN JOE Sun Joe 48V iON+ Cordless 15-Inch 5-Position Walk-Behind Lawn Dethatcher (24V-X2-DTS15)
- EGO Broom Attachment (RBA2100)
- Sweepex Lawn Sweepers