Shop All Lawn Sweepers
Sweepex
Dirt Broom Kit
Mfr # SSD-400
Zoro # G5930784
Free Shipping & Returns
$254.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clearing Path 40 in
- Brush Dia. 12 in
- Overall Width 40 in
- Diameter 12 in
- Compatible Manufacturer Number SWB-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sweepex
- MFR # SSD-400
- Zoro # G5930784
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Brush Dia. | 12 in |
Overall Width | 40 in |
Diameter | 12 in |
Details
Item | Dirt Broom Kit |
Clearing Path | 40 in |
Compatible Manufacturer Number | SWB-400 |
Product Type | Embedded Dirt Brush Kit |
Compatible Product Type | Rotary Broom |
Description
Dirt Broom Kit, Overall Width 40 in, Product Type Embedded Dirt Brush Kit, Compatible Manufacturer Number SWB-400, Compatible Grainger Part Number 20UG65, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sure Shot SUR-A1000G Green Sprayer Steel Canister Powder Coated (SUR-A1000G)
- LEISURE SPORTS 2-person Tent, Water Resistant Dome for Camping With Removable Rain Fly And Carry Bag, (Gray/Blue) (355551WMD)
- NATIONAL HARDWARE HANGER W/9"" BOLT 5.9""W (N193-714)
- TEEJET Teejet Cap, PK4 (PK-CP1325)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- RUGG Leaf and Grass Grabbers (PPLS1012)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- EGO Broom Attachment (RBA2100)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- Sweepex Lawn & Garden Tools