Shop All Forklift Accessories
Sweepex
Adapter Plate, Black, Steel, 7-3/4" W
Mfr # 75105
Zoro # G8490128
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 48 in
- Overall Width 7 3/4 in
- Material Steel
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sweepex
- MFR # 75105
- Zoro # G8490128
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Length | 48 in |
Overall Width | 7 3/4 in |
Height | 7 in |
Width | 7 3/4 in |
Details
Material | Steel |
Item | Adapter Plate |
Includes | Mounting hardware |
For Use With | Mfr. No. SSH-175-1 |
Accessory Type | Adapter Plate |
Compatible with Manufacturer Model Number | SSH-175-1 |
For Use With Mfr. Model Number | SSH-175-1 |
Description
Adapter Plate, Product Type Mega Broom Adapter Plate, Compatible with Grainger Part Number 54EM87, Compatible with Manufacturer Model Number SSH-175-1, Includes Mounting Hardware, Overall Length 48 in, Overall Width 7 3/4 in, Overall Height 7 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- IRONGUARD Ideal Warehouse Forklift Lock-Out Guard Kit 70-1187 (70-1187)
- VESTIL Fork Truck Level (FRK-LVL)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- Sweepex Forklift Accessories