Shop All Work Pants and Shorts
This Product is Discontinued
Swedepro
SwedePro Summer Weight Chain Saw Pants (Discontinued)
Mfr # 153046
Zoro # G002679812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material Engtex
- Length 15
- Height 4
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swedepro
- MFR # 153046
- Zoro # G002679812
- UPC # 703982125203
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Length | 15 |
Height | 4 |
Width | 12 |
Outside Diameter | 2.85 |
Details
Color | Navy |
Material | Engtex |
Description
These summer weight chain saw pants are ideal for cutting wood in warm environments. Six layers of Engtex protective fabric jam the chain saw chain on contact. The front outer shell is constructed of tough Ambush® material and the back is made with breathable Visa® polyester. These SwedePro Summer Weight Chain Saw Pants feature five pocket styling for plenty of storage, ski-pant style leg zippers for fast and easy removal of boots, an elasticized waist and attached suspender buttons. UL® classified. All have 33" inseam. Meet OSHA 1910-266.
Specify waist size: S (30–32"), M (34–36"), L (38–40"), XL (42–44") or 2XL (46–48").
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.