Shop All Chain Saw Shirts
Swedepro
Chainsaw Shirt, Orange, Polyester, Size XL
Mfr # 170042
Zoro # G1805133
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Closure Type Button
- Front Closure Type Buttons
- Locations_Combined 170042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swedepro
- MFR # 170042
- Zoro # G1805133
- UPC # 703982125319
- Country of Origin United States
- Category Chain Saw Shirts
Dimensions
Size | XL |
Details
Item | Chainsaw Shirt |
Color | Orange |
Material | Polyester |
Closure Type | Button |
Front Closure Type | Buttons |
Locations_Combined | 170042 |
Fabric Weight | 5.4 oz |
Description
Chainsaw Shirt, Material Polyester, Fabric Weight 5.4 oz, Front Closure Type Buttons, Color Orange, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, L (P190BP-PP1-TL-L)
- KUT GARD Cut and Abrasion Resistant Pullover, Hi-Vis Sleeves, Removable Belly Patch, 2XL (P190BP-PP1-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, L (J100SP-3CM-HVB-TL-L)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- Swedepro Abrasion & Cut Resistant Clothing