Shop All Work Pants and Shorts
Swedepro
Chainsaw Pants, Navy, Size 38 to 40x33 In
Mfr # 153038
Zoro # G4842993
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Polyester
- Gender Men's
- Inseam 33 in
- Fits Waist Size 38" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swedepro
- MFR # 153038
- Zoro # G4842993
- UPC # 703982125180
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 38" to 40" |
Tag Size | L |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 in |
Description
Chainsaw Pants, Style Protective Pant, Color Navy, Inseam 33 in, Material 100 Percent Polyester, Size L, Gender Men's, Waist Closure Zipper, Standards OSHA 1910-266, Application Chainsaw Protection, ANSI Class Not Rated, Ankle Type Open, Features Each Leg Contains a Protective Pad Constructed With Engtex Chain Saw Retardant Material, Rear Leg Zippers to Allow for Easy Boot Removal, Safety and Comfort, Fly Closure Zipper, Includes Belt Loops No, Includes Suspenders Yes, Leg Fit Boot Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- GENUINE GRIP Work Shoes, Mens, 10M, Wht, Slip On, PR (4705-10M)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- SWEDEPRO Chainsaw Pants, Blue, Size 34 to 36x33 In (151034)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 34 to 37x32-1/2 In (6480)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black 48 x 34 (35002OB 48 34)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- REFRIGIWEAR Cooler Wear Trousers Navy Med (0526RNAVMED)
- Swedepro Workwear