Shop All Work Pants and Shorts
Swedepro
Chain Saw Pants, Blue, Size 38 to 40x33 In
Mfr # 151038
Zoro # G4850517
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 35% Cotton Twill, 65% Polyester
- Gender Men's
- Size 40 in
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swedepro
- MFR # 151038
- Zoro # G4850517
- UPC # 703982125081
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 38" to 40" |
Tag Size | L |
Maximum Waist Size | 40 in |
Minimum Waist Size | 38 in |
Description
Chain Saw Pants, Style Protective Pant, Color Blue, Inseam 33 in, Material 35 Percent Cotton Twill, 65 Percent Polyester, Size L, Gender Men's, Waist Closure Zipper, Standards ASTM F1897, Application Chainsaw Protection, ANSI Class Not Rated, Ankle Type Open, Features Each Leg Contains a Protective Pad Constructed With Engtex Chain Saw Retardant Material, Rear Leg Zippers to Allow for Easy Boot Removal, Safety and Comfort, Fly Closure Zipper, Includes Belt Loops No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- SWEDEPRO Chainsaw Pants, Blue, Size 34 to 36x33 In (151034)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- Swedepro Workwear and Protective Clothing