Shop All Chain Saw Chaps
Swedepro
Chain Saw Chaps, Orange, Nylon, 36 in Length
Mfr # 213836
Zoro # G1188993
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Length 36 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swedepro
- MFR # 213836
- Zoro # G1188993
- UPC # 703982125630
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 36 in |
Overall Length | 36 in |
Details
Item | Chain Saw Chaps |
Color | Orange |
Material | Nylon |
Description
Chain Saw Chaps, Material Nylon, Overall Length 36 in, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- DIXON Hex Nipple BR, FNST, 2-1/2"xMNST, 1-1/2" (FM25F15F)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- SWEDEPRO 12 In Waist Extender (190000)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 32 in Length (213832)
- AFTERMARKET 36 Long Chainsaw Chaps Chainsawresistant (B1AC9037)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size XL 41 to 47 in Waist Size (WELJEAP2XL32)
- Swedepro Chain Saw Chaps