Shop All Ankle Braces
Swede-O
Swede-O TARSALELOKLARGE Bulk Large Tarsal Lok Ankle Brace - Black
Mfr # TARSALELOKLARGE Bulk
Zoro # G503865745
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swede-O
- MFR # TARSALELOKLARGE Bulk
- Zoro # G503865745
- UPC # 743912228154
- Country of Origin China
- Category Ankle Braces
Description
The Swede-O Tarsal Lok Ankle Brace combines the superior comfort of a lace-up brace with the greater support provided by a rigid brace. The Swede-O Tarsal Lok ankle brace features a patented built-in stabilizer that actually molds to the shape of your ankle from your body heat. This achieves a more custom fit and provides better control of the ankle. Because the majority of the Tarsal Loks support is provided by the shape and placement of the built-in stabilizer, the Tarsal Lok does not need the excessive material around the forefoot and heel that are normally found in other lace-up ankle braces. The Tarsal Lok is a low profile ankle brace and will fit in almost any shoe style.
Combines the support of a rigid ankle brace with the comfort of a lace-up ankle brace.
Low profile design fits in almost any shoe, even casual shoes.
Seamless arch does not irritate the bottom of your foot.
May also be used with orthotics.
Outer Brace is heavy-duty Poly Tex which provides excellent support and durability.
Inner Brace is ballistic nylon with Internal laminated foam which provides comfort.
Made in the USA.
Size: Large.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- NMC Employees Only Sign, 2 X 9, M712P (M712P)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7781P100M)
- FUTURO Moisture Control Ankle Support, PK12 (48635EN)
- OASIS PediFix Fasciafix Plantar Fasciitis Relief Sleeve, Large, Each (6023L)
- THERMOSKIN Thermoskin CAW86203 Conductive Ankle Wrap - XL 10.5 in. - 11 in. Around Ankle Joint (CAW86203)
- INDACO SRL S-M M-Brace Lumbar-Sacral Brace size S-M (630 S/M)
- BATTER UP IND Batter Up Ind PD-200-AR Hitting Brace - Adult Right (PD-200-AR)
- THERMOSKIN Thermoskin CBB80227 Conductive Lumbar Support; 10.25 in. Height - 5XL 58 in. - 62.25 in. Waist (CBB80227)
- INDACO SRL Indaco SRL 631 S-M M-Brace Lumbar-Sacral Brace size S-M (631 S/M)
- Swede-O Ankle Braces