Swede-O

Swede-O STRAPLOKBLKLARG Bulk Large Strap Lok Ankle Brace - Black


product price: $57.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Swede-O
  • MFR # STRAPLOKBLKLARG Bulk
  • Zoro # G703865781
  • UPC #
    743912221148
  • Country of Origin China
  • Category Ankle Braces

Description

  • 30% lighter than conventional lace up braces. Strap Lok is made from a cool lightweight ballistic type nylon material.
  • 50% thinner than conventional lace up braces. Strap Lok's thin low bulk design fits even in the tightest of athletic shoes.
  • Triple protection combines the patented lacing system with non-stretch nylon straps that mimic the figure eight configuration, effectively locking the ankle in a protected position.
  • Exclusive patented ANKLE LOK offset panel traps the laces between the inner and outer flap to hold the laces tighter longer than any other brace.
  • Patented close spaced eyelets concentrate the holding power where it's needed most creating the most effective heel lock.
  • Full elastic back ensures complete unrestricted blood flow to the Achilles' tendon and virtually eliminates the chance for blistering.
  • Short curved seamless arch virtually eliminates irritation to the bottom of the foot.
  • Color: Black.
  • Size: Large.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.