Shop All Uninterruptible Power Supplies (UPS)
Swe-Tech 3C
Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black
Mfr # FWT91W1-32000
Zoro # G711470229
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 2000VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swe-Tech 3C
- MFR # FWT91W1-32000
- Zoro # G711470229
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 2000VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- SWE-TECH 3C Vesta Pro 600 UPS VP, 600 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-30600)
- CYBERPOWER UPS System, 1500VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1500AVRT)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- Swe-Tech 3C Power Systems