Shop All Wall Plates
Swe-Tech 3C
Outdoor Wall Plate w/ Water Seal, Stainless Steel , 2 Port, Single Gang
Mfr # FWT30X8-71002
Zoro # G111420558
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swe-Tech 3C
- MFR # FWT30X8-71002
- Zoro # G111420558
- Country of Origin Unknown
- Category Wall Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76771)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- Swe-Tech 3C Wall Plates