Shop All Electrical Boxes
Swe-Tech 3C
ABCD 4 Way Switch Box, DB25 Female
Mfr # FWT40D3-17604
Zoro # G911420468
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swe-Tech 3C
- MFR # FWT40D3-17604
- Zoro # G911420468
- UPC # 846568017643
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Switch Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- SWE-TECH 3C AB 2 Way Switch Box, BNC Female (FWT40B1-01602)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic (14150WH)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- Swe-Tech 3C Electrical Boxes