Shop All Electrical Boxes
Swe-Tech 3C
ABCD 4 Way Switch Box, BNC Female
Mfr # FWT40B1-01604
Zoro # G711420521
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swe-Tech 3C
- MFR # FWT40B1-01604
- Zoro # G711420521
- UPC # 846568017421
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Switch Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop push pull 1 NC, unmarked (XALK198)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- SWE-TECH 3C ABCD 4 Way Switch Box, DB25 Female (FWT40D3-17604)
- SWE-TECH 3C AB 2 Way Switch Box, BNC Female (FWT40B1-01602)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-0)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-5)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Malleable Iron (FSS-2-50)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- Swe-Tech 3C Electrical Boxes