Shop All Bluetooth & Smart Speakers
Sway
Splash Extreme Waterproof Bluetooth Speaker Black
Mfr # SWAY-SPLASH-EXTREME
Zoro # G309579266
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sway
- MFR # SWAY-SPLASH-EXTREME
- Zoro # G309579266
- UPC # 850005123811
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Sway Splash Extreme IPX7 Portable SpeakerRugged design and durability meets amazing audio output and modern features! The Splash Extreme is a perfect upgrade while keeping a sleek and durable form factor in mind - with its IPX7 certification and rubber core, this is the perfect speaker for a day at the beach or in the mountains, while still providing enough audio output to keep the party going! With up to 25 hours of playtime you can rest assured that it will last an entire weekend at the campsite! This durable speaker is TWS capable and also includes a carrying strap and carabiner clip to add to the portability of this all around winner!Product Features:IPX7 Waterproof CertifiedDrop Resistant Durable Rubber CoreWireless BT 5.3Type C Charging PortTWS Pairing Capable16 Watt Audio Output25 Hours of Playtime
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- SWAY Air Fitz Desktop Bluetooth Media Speaker Black (SWAY-DESK-AIRFITZ)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- NUTEK ELECTRONICS INC Nutek Electronics BT225M3 Bluetooth Speaker; Mic Red (BT225M3)
- SOUND OASIS Sound Oasis HC-PA100 Amplified Stereo Pillow Speakers (HC-PA100)
- ILIVE 15-In. 9-Watt Portable Rechargeable Bluetooth Speaker/Sound Bar with Speakerphone and Party Plus (ISB150B)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- Sway Bluetooth & Smart Speakers